ドライブレコーダー・アクションカメラ向けmicroSDHC/microSDXCカードグリーンハウス当日出荷
ドライブレコーダー・アクションカメラに最適なmicroSDHC/microSDXCカード。インダストリアル・グレードのNANDフラッシュを採用した高耐久モデル突然の事故や故障などで急に電源が落ちても、データの破損を防ぐ電源遮断対策済みスマートフォンアプリを内蔵ストレージと同クラスの速度で使えるアプリケーションパフォーマンスクラス対応オートリフレッシュ機能
仕様NANDフラッシュタイプ:3DTLC(インダストリアル・グレード)付属品SDメモリーカード変換アダプタ、ハードケース、INDEXラベル、保証書質量(g)約0.3規格SD Physical Layer Specification Ver.6.10使用温度(℃)-25~85外形寸法(幅W×奥行D×高さH)(mm)11.0×15.0×1.0電源電圧(V)2.7~3.6消費電流(mA)400(UHS-Iモード時 最大)保管温湿度範囲-40℃~+85℃、0%~95%(結露なきこと)保証期間1年間耐振動20G、80Hz to 2KHz、3軸強度トルク強度:0.1N±2.5deg.転送速度(MB/sec)「読み込み時」最大90、「書き込み時」最大15(UHS-I モード時)RoHS指令(10物質対応)対応耐衝撃1500G/0.5ms容量(GB)32SDスピードクラスCLASS10UHSスピードクラスU1ビデオスピードクラスV10挿抜回数10000回落下耐久(m)1.5アプリケーションパフォーマンスクラスA1