大画面電波時計タイマー付き温湿度計クレセル5日以内出荷
大画面(380×230mm)で遠くからでもよく見えます。事務所、学校、体育館など幅広い場所で利用できます。電波時計・温湿度計・タイマーの3モードを本体ボタンかリモコンで切替可能です。バックライトボタン押下で3秒間点灯します。電波時計モードでは、カレンダー・温度・湿度・時刻(12/24h)を表示します。電波時計はJJY(40kHz,60kHz)を自動受信します。電波の手動受信や、時刻のマニュアル設定も可能。アラーム機能搭載。設定時刻にアラームが鳴動します。タイマーモードはカウントダウンとカウントアップの2種類。最大99分59秒計測できます。温湿度計モードは温度・湿度を大きく表示します。すべてのモードで熱中症リスクが高くなり暑さ指数の参考値が28℃以上(厳重警戒)になると警報音が鳴動します。液晶画面には「危険」「厳重警戒」「警戒」「快適」「インフルエンザ注意」の文言が点灯または点滅します。電池残量が減ってくると残量不足を警告表示します。
用途熱中症対策、オフィス用、学校用付属品取扱説明書、リモコン、CR2025×1個、単3乾電池×4本(動作確認用)測定範囲(℃)-10.0~50.0本体寸法(mm)約380×230×40本体質量(kg)1.12(電池含む)設定方式【時計】電波受信(自動・手動)・マニュアル温度精度±1.0℃(-9.9~40.0℃)、±1.5℃(左記以外)湿度測定範囲(%)20~90設置方法スタンド、壁掛け湿度精度±5%(35~85%, 20~25℃)、±10%(左記以外、20~25℃)温湿度表示【温度】最小0.1℃【湿度】最小1%