リフトライザーDr.AIR(ドクターエアー)7日以内出荷
顔の筋肉にアプローチするEMS美顔器で、表情筋を刺激しながらフェイスラインを引き締めることを目的としたアイテムです。EMS+温感+赤色LEDの3つの機能を搭載。EMSは微弱な電気刺激で筋肉を動かし、ハリや弾力をサポート。温感機能は血行を促進し、肌の代謝を整えます。さらに、赤色LEDは美容サロンでも注目される光ケアで、健やかな肌環境へ導きます。本体は軽量・コードレス設計で、片手で簡単に操作可能。複数のモードを搭載し、EMS強度や温度を切り替えて、自分の肌状態や目的に合わせたケアができます。10分程度の短時間ケアでOKなので、忙しい方でも続けやすいのが魅力です。見た目ケア!第一印象改革へ。
付属品充電台、コットンリング、USBコード(TYPE-C(A-C))、取扱説明書(保証書付)適合【ACアダプタ】定格出力:DC5.0V 2.0A以上。※ ACアダプタは付属しておりません。材質PC+ABS、PC、シリコン、ステンレス寸法(mm)本体:約W52×D84×H66(コットンリング付き)、充電台:約W52×D93×H50質量(g)本体:約192(コットンリング付き)、充電台:約54電源リチウムイオン電池(7.4V、560mAh)充電時間約1時間30分 ※実際の時間および回数は、使用状況・使用環境により異なります。使用温湿度範囲10℃~40℃、85% R.H.以下保存温湿度範囲ー10℃~60℃、85% R.H.以下タイマー約3分(アクティブモード、スキンケアモード、リリースモード)、約6分(コアバランスモード)