Motorbike 4T Bike-AdditiveLIQUI MOLY9日以内出荷
最高のエンジンパフォーマンスを維持するエンジンコーティング&クリーナー(4サイクル用)エンジン内部のバルブやプラグなどに付着した、カーボンやスラッジ等を除去し、新たな堆積物の形成と燃焼システム全体の腐食を防止し、燃費を改善させます。また、キャブレターやインジェクションなど、ガソリンが流れる部分を清浄し、新たな汚れの付着も防止します。キャブレターのアイシング防止にも有効です。触媒付車両にも使用可能です。 すべての4サイクルエンジンに使用可能です。15~20Lのガソリンに対し本製品1本(125ml)をご使用ください。常にご使用いただくと最高のパフォーマンスを維持します。(3,000km~5,000kmごとの使用でも可。)15~20Lの燃料に1本(125ml)使用
用途4サイクル用エンジンコーティング&クリーナー危険等級Ⅲ危険物の類別第四類危険物の品名第二石油類危険物の数量125mL危険物の性状非水溶性