SIGMAX(シグマックス)6日以内出荷
酷暑環境でも積極冷却。作業動作を妨げないフィット性を備えたタンク一体型水冷服。真夏の炎天下での業務や、体温調節が効かない環境での作業に最適なワークウェアです。タンクに少量の水(約150mL)と保冷剤を入れバッテリーをONにすると、ベスト内側のホースに冷水が流れ、すぐに冷えを感じることができます。冷水が流れるホースは背中から胸部側面まで走行、広範囲に体を冷やします。バッテリーは1日使用可能。保冷剤を入れ替えるだけで、すぐに冷感が復活し、快適に使用できます。タンク内装は保冷バッグ仕様で保冷剤が長持ち!保冷剤は凍ったペットボトルでも氷でもOK!氷を入れると、凍らせたペットボトルよりも冷感アップ!溶けたペットボトルの中身は飲料としても活用いただけます。かさばらないため、上着や安全帯の下にも着用可能!ベストが体にフィットするため重さを感じにくく、普段の作業動作を妨げません。ファンが無く、動作音がきになりにくい静音設計。ワンサイズで幅広い体系にフィット!サイズ調整が簡単!胸側のアジャスターは高さ調整も可能です。バッテリーは操作しやすい前面収納!バッテリー、ポンプ、ケーブルを取り外してベストの手洗い可能!
用途水冷服。熱中症対策。ウォーキング、ガーデニング、ビーチでのアクティビティ、デリバリー業務、農業、建築現場や屋外での作業時に。仕様ポンプ出力(V/mA):7.4/150(※最大)セット内容本体、バッテリー、バッテリー充電用ケーブル材質【ベスト】●ウェア:ポリエステル●タンク:TPU●保冷使用部:アルミ・ポリウレタン●ホース:シリコーンゴム寸法(mm)バッテリー:95×65×25サイズフリー質量(g)本体:約680 バッテリー:約88電圧(V)バッテリー:3.6胸囲(cm)約80~130肩幅(cm)30着丈(cm)43バッテリーリチウムイオンバッテリー流量(mL/min)ポンプ:320-370(※最大)タイマー設定3段階【冷感UPモード(連続作動)】【冷感モード(20秒作動-45秒停止)】【長時間使用モード(20秒作動-1分30秒停止)】バッテリー容量(mAh)3350使用時間(時間)【バッテリー(目安)】冷感UPモード:約7、冷感モード:約20、長時間使用モード:約25前身丈(cm)36後身丈(cm)47