超高圧を高次元で実現!ワンランク上の洗浄体験!ディーゼルエンジン搭載!安心安全を求める現場で活躍!ディーゼルの省エネ性×25L燃料タンクで長時間の運転が可能!ベルトドライブによる回転数低減!摩耗を抑え耐久力UPを実現!
用途建設機械・重機の固着したコンクリート等の洗浄に。鉄骨の錆の除去に。敷鉄板の付着コンクリート・塗料落としに。用水路の欠損補修前の表面斫作業に。用水路の防水工事前の表面処理に。ミキシングプラントの洗浄に。仮設資材の洗浄に。産業廃棄物処理場での洗浄に。船舶修繕の洗浄作業に。コンクリートブロックの目粗しに。とりがい養殖用のコンテナのフジツボ落としに。断熱材(スタイロフォーム)の除去に。敷鉄板の錆落としに。土木工事用仮設配管の洗浄に。幅(mm)755高さ(mm)1016奥行(mm)1310燃料JIS 2号 軽油排気量(mL)1116定格出力(kW)15.6/2600min-1燃料タンク容量(L)25エンジン形式水冷4サイクルディーゼルエンジン始動方式セルスターター式