付属品ハーフユニオン(外径Φ6チューブ用)1個、バーブ継手(内径Φ4チューブ用)1個、単4形乾電池2個、ストラップ寸法(mm)55×16.9×110質量(g)約100電源単4形乾電池、DC1.5V×2、電池寿命約1000時間以上表示約4回/秒(表示回数)出力電圧(V)0~±1(表示値に比例)分解能1digit保存温度(℃)-20~70別売付属品PG-100N用ソフトケース指示方式ゲージ圧(連成圧)表示桁数3.5付加機能オートパワーオフ、表示ホールド、電池交換表示(LOBAT)、ゼロリセット圧力ポートM5メネジ動作温度(℃)0~50適応非腐食性気体表示素子LCD出力抵抗Approx.10kΩ動作湿度(%RH)15~85(結露ないこと)応答精度Approx.10ms外部機器への供給電源5±0.5VDC 5mA maximum