「m22e10 5k」の検索結果
回転数10turns
抵抗値許容差(%)±5
単独直線性(%)±0.2
電気的回転角度(°)有効:3600
機械的回転角度(°)3600+100
定格電力(W)2
絶縁耐圧(V/1分間)1000
絶縁抵抗(MΩ)1000/minimum (at DC 500 V)
回転トルク(mN・m[gfcm])9.81maximum[100]
摺動ノイズ(等価ノイズ抵抗)(Ω)20maximum(at 4 min1)
温度係数(ppm/℃)【抵抗】±50
使用温度範囲(℃)-40~85
寿命【回転数】25000cycles
質量(g)Approx. 17
保護等級IP40