デジタルレベル61ムラテックKDS6日以内出荷
業界最高水準の保護等級IP67で、高耐久で校正不要。落としても精度が狂いにくい構造で、バックライト機能付で暗いところでも確認ができる。見やすい大型デジタル表示。ビスによる調整も不要で、気泡管特殊固定方式(ドイツ特許取得)を採用。
用途水平・垂直・角度・勾配・立ち上がりの測定に。薄暗い場所での測定に。付属品ソフトケース材質本体:アルミ合金/気泡管:アクリル樹脂(PMMA)寸法(mm)610×60×30質量(g)830使用温度範囲(℃)(-)10~+50電源単3形アルカリ乾電池2本精度±0.5mm/m=±0.029°以内※本体フレームに気泡管を取付けた際の製品がもつ精度。保護等級IP67機能ホールド機能・デジタル表示自動反転・キーロック設定・ゼロ設定・シグナル音設定表示範囲デジタル表示範囲:角度・勾配・立ち上がりディスプレイデジタル表示ディスプレイ:正面×1・上部×1最小表示単位角度0.05°・勾配0.1%・立ち上がり1mm/m気泡管水平×1・垂直×2・通常測定:±0.5mm/m・オーバーヘッド測定:±0.5mm/m角度精度(°)デジタル表示部:水平垂直:±0.05/水平垂直以外:±0.1安定時間(秒)表示安定時間:5保管温度範囲(℃)(-)20~+65連続動作時間約400時間(バックライト未使用時)