レーザー墨出し器ムラテックKDS4日以内出荷
IP66相当の高耐久仕様の為いかなる方向からの粉塵や噴流水に耐え、高輝度を超えるハイパワー(100%)は業界最高クラスの明るさ。明るさは3段切替可能で、約140mの長い水平距離で作業可能(※作業環境により異なります)。本体の揺れや衝撃を検知し、お知らせを行う衝撃検知警告機能付き。ライン固定モード搭載なのでリモコンを使用すると任意の勾配を設定できる。耐久性抜群の収納ケース付き。
用途間仕切などの位置決めや、天井の通り芯出し。屋外工事での墨出や、機械設置などの位置決めに。付属品収納ケース(CASE-13)・専用リモコン・単4アルカリ乾電池×4本・リチウムイオン電池(LTB-5)・急速充電用アダプター&USB・Tyoe-Cケーブル(AC-PD20W)寸法(mm)155×173×235質量(g)2400(電池含む)電源リチウムイオン電池(LTB-5)またはACアダプター(LBC-4)精度±1mm/10m※低感度モード時のライン精度は仕様とは異なります。直角精度90°±0.012※低感度モード時のライン精度は仕様とは異なります。保護等級IP66光源可視光半導体レーザー波長(nm)ライン:520(緑色)/地墨:650(赤色)自動補正範囲約±5°制動方式電子整準方式ライン幅(5m地点)約2mm※作業環境により異なります。あくまで目安値となります。光出力5mW以下安全規格レーザー安全規格:クラス3R(JIS6802:2018)作業範囲(m)屋内使用時:約10・受光器使用時:水平:約70/垂直:約25 ※作業環境により異なります。あくまで目安値となります。連続動作時間100%:約2.5時間/65%:約4時間/35%:約8時間 ※全点灯時アラーム傾斜アラーム:約±5°以上でレーザー光点滅およびアラーム音動作温度範囲(℃)(-)10~+40水平回転範囲360°全周にわたって微調整可照度角水平ライン:360°/たちライン:約130°