セット内容本体、単3電池×4、キャリングケース、Feプローブ、NFeプローブ、標準板、標準板ケース、鉄素地、アルミ素地、プローブアダプタ、データ管理ソフト、パソコンケーブル(RS-232C)、RS-232C USB変換器、収納ケース、取扱説明書寸法(mm)75×145×31質量(kg)0.34測定範囲電磁誘導式:0~2500μmまたは99.0mils、渦電流式:0~1200μmまたは47.0mils電源電池1.5V(単3アルカリ)×4適合規格電磁誘導式:JIS K5600-1-7、JIS H8501、JIS H0401、ISO 2808、ISO 2064、ISO 1460、ISO 2178、ISO 19840 / BS 3900-C5 / ASTM B 499、ASTM D 7091-5、ASTM E 376・渦電流式:JIS K5600-1-7、JIS H8680-2、JIS H8501、ISO 2808、ISO 2360、ISO 2064、ISO 19840 / BS 3900-C5 / ASTM D 7091-5、ASTM E 376測定方式電磁誘導式/渦電流式兼用プローブ一点接触定圧式(LEP-J、LHP-J)測定精度50μm 未満:±1μm、50μm以上1000μm未満:±2%、1000μm以上:±3%表示方式デジタル(バックライト付LCD 128×64 dots、表示最小桁0.1μm)分解能(μm)100未満:0.1、100以上:1外部出力パソコン(USBまたはRS-232C)、プリンタ(RS-232C)に出力可能機能アプリケーション選択、素地補正、データ削除、データメモリ、上下限設定、統計計算(測定回数・平均値・標準偏差・最大値・最小値)、表示選択、日付・時刻、自動 off 時間、バックライト明るさ、バックライト時間、単位、データ出力、自動ロット区分、測定方法、メンテナンスモード測定対象磁性金属上の非磁性被膜、非磁性金属上の絶縁被膜電池寿命(連続時間)バックライト非点灯時:100データメモリ(点)39000消費電力(mW)80(バックライト非点灯時)メモリー数アプリケーションメモリ:電磁誘導式50本、渦電流式50本動作温度範囲(℃)0~40