付属品畳用2針センサ、予備針×4、センサ針スぺーサー、レンチ、ショルダーストラップ、単3アルカリ乾電池×6、キャリングケース質量(kg)0.5電源単3アルカリ乾電池×6測定方式電気抵抗式表示方式デジタル(LCD・表示最小桁 0.1%)寸法(幅W×奥行D×高さH)(mm)110×210×50測定範囲(%)畳表:8~20、稲わら床:7~25、タタミボード:7~35測定対象畳表・稲わら床・タタミボード(木質ボードによる建材床)使用温湿度範囲0~40℃測定精度(%)標準誤差:畳表 0.8、稲わら床 1.3、タタミボード 1.3付加機能自動温度補正、平均値表示、上限アラーム設定(10~ 35%およびOFF)、オートパワーオフ(約5分で自動OFF)、水分値補正(-9.9~9.9%)RoHS指令(10物質対応)対応