Dodekaシリーズ。12コーナー使用。フェイスミーリング第一推奨。シェルミル。09タイプ
最大切込深さ(mm)4.5
鋳物加工用。8コーナー使用。高い送り量が可能。調整式ポケット付き。リード角70°。15タイプ
最大切込深さ(mm)6.5
アルミニウムと非鉄材加工用。薄壁や固定が不十分なワーク加工。24°のポジのすくい角が高い切削性を実現。調整式ポケット
最大切込深さ(mm)9.5
鋳物加工用。8コーナー使用。高い送り量が可能。調整式ポケット付き。リード角90°。12タイプ
最大切込深さ(mm)6
鋳物加工用。8コーナー使用。高い送り量が可能。調整式ポケット付き。リード角70°。12タイプ
最大切込深さ(mm)5.9
Mill1-10。側壁は90°に加工。良好な仕上げ面。高いRPM能力。ランピング加工対応。ヘリカルスクリューオンエンドミル
Mill1-10。側壁は90°に加工。良好な仕上げ面。高いRPM能力。ランピング加工対応。ヘリカルストレートエンドミル