用途計測軸径(Φmm)(取付)23質量(g)約780使用温度範囲(℃)5~45電源(V)AC100±10%(50/60Hz)保護構造IP50消費電力(W)3表示カウント/7セグメントLED(赤色)許容回転数(min-1[r.p.m])700文字高(mm)10表示桁数±5リセットMANUAL RESET電源コード2m(ACアダプタ及びプラグ付)保存温度範囲(℃)-20~80耐衝撃(m/s2)(耐久)294(30G)最大カウント数(測長)±99999、(角度)±360.00耐振動49m/s2(5G)で30分メモリー機能不揮発性メモリによるバックアップ位置小数点/任意設定可能(1/0.1/0..01/0.001/0.0001)カウントモード(測長)10・2進、(角度)10・5・1分、0.01度