仕様●PLC-PT Universal Interface Relays with Push-In Terminal(PIT). Universal Series can be used as either an input or an output device. Connection of sensors/actuators is via modular terminal blocks. Feather-light direct connection of conductors starting from 0.34 mm 2 without tools. The connection of small cross sections from 0.14 mm 2 is done using all common screwdrivers and the actuation lever. The gas-tight conductor contacting also fulfills special criteria, such as the vibration test in acc. with the railway standard EN 50155. Fast plug-in connection of the PLC and other peripherals Gold-plated AgSnO terminals available Solid State versions available●製品ライン:ソリッドステートリレーモジュール●規準状態での最大損失電力:0.2W
幅(mm)6.2
色灰(RAL 7042)
サイズ接続電線、単線:0.14mm2~2.5mm2
高さ(mm)80
取付方式DINレール取付け
奥行(mm)94
シリーズPLC-INTERFACE
定格電圧(V)24DC(入力/プラグインソリッドステートリレー)
接点構成1a
接続方法プッシュイン式
保存温度(℃)-25~70
応答時間20μs(UN時)
消費電流(mA)8.5(UN時)
設計電子(デジタル出力)
難燃性UL94難燃性クラス:V0(ハウジング)
保護回路極性保護:極性保護ダイオード、フリーホイールダイオード
動作モード100%動作時
突入電流(A)15(10ms)
汚染度(使用環境)2
連続通電電流(A)3(ディレーティングカーブを参照)
動作温度(℃)-25~60
過電圧保護過電圧カテゴリ:III
標準剥き線長10mm
入力電圧範囲(V)0.8~1.2(UN時)、19.2~28.8DC
切断時間(秒)0.0003(UN時)
RoHS指令(10物質対応)対応
耐電圧(kV)2.5(50Hz、1分、入力/出力)
アプリケーションユニバーサル
絶縁性能基礎絶縁
ターミナルタイプ表面実装
スイッチング電流(mA)-
回路(出力)2線フローティング
状態表示黄色LED(定格電圧)
1個
¥5,998
税込¥6,598
当日出荷
色緑(RAL 6021)
接点構成1a
保存温度(℃)-20~70
動作モード100%動作時
RoHS指令(10物質対応)対応
各種認証EAC
関連キーワード