3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
フエニックス・コンタクト温度測定トランデューサ
Ex i temperature transducer: converts signals from resistance temperature detectors installed in the Ex area and transmits a 0/4 - 20 mA signal to a load in the safe area。Freely programmable。3-way isolation, SIL, screw connection, standard configur
仕様●モジュールタイプ:デジタル温度センサ●入力信号タイプ:RTD,ポテンショメータ●出力信号タイプ:電流●電源電圧:24V dc●入力範囲:0 → 50 kΩ, -200 → +850℃●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-40 → +70℃●動作温度 Min:-40℃●コード番号:189-2305 アズワン品番65-8091-96
1個
62,980 税込69,278
7日以内出荷

フエニックス・コンタクト温度測定トランデューサ
Ex i temperature transducer: converts signals from thermocouples installed in Ex areas and mV sources and transmits a 0/4…20 mA signal to a load in the safe area。Freely programmable。3-way isolation, screw connection, SIL.Input for thermocouples and
仕様●モジュールタイプ:デジタル温度センサ●入力信号タイプ:熱電対、電圧●出力信号タイプ:電流●電源電圧:24V dc●入力範囲:-1000 → 1000 mV, -250 → +2500℃●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-40 → +70℃●動作温度 Min:-40℃●コード番号:189-2307 アズワン品番65-8091-29
1個
62,980 税込69,278
7日以内出荷