9件中 1~9件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
品番 ; 802-5439 802-5439 は、PG9ねじタイプで、Foundationフィールドバスシステムです。埋込型バスシステムセンサ / アクチュエータM12コネクタ、M16 / PG9ねじタイプ、リッツ線採用。0.5 mのPVCリッツ線採用のPhoenix Contact PROFINET及びFOUNDATIONフィールドバスシステムM12埋込型コネクタです。 A及びDコード(明記済み)の3 / 4極パネル取り付けコネクタで、0.5 mのフリーエンドリッツ線を備えており、特定用途
仕様●CN1:M12●コネクタ A ジェンダー:メス●長さ:500mm●シース材質:ナイロン●取り付けタイプ:パネル取り付け●シリーズ:SACC-E-M12FS-4CON-PG9/0.5 FFVA●導体材質:CuZn●コード番号:802-5439 アズワン品番65-7448-26
1個
5,398 税込5,938
7日以内出荷

品番 ; 802-5571 802-5571、; 802-5580 802-5580、; 802-5616 802-5616 は、PG9ねじタイプです。埋込型センサ / アクチュエータSpeedcon M12コネクタ、M16 / PG9ねじタイプ、リッツ線採用。PVCリッツ線採用のPhoenix Contact M12埋込型Speedconコネクタです。 Aコード
仕様●CN1:M12●コネクタ A ジェンダー:オス●長さ:500mm●取り付けタイプ:パネル取り付け●コネクタAのコンタクト数:5●AWGサイズ:24 AWG●コード番号:802-5436 アズワン品番65-7448-27
1個
2,998 税込3,298
7日以内出荷

1個
3,298 税込3,628
翌々日出荷から7日以内出荷
バリエーション一覧へ (304種類の商品があります)

フエニックス・コンタクト丸型コネクタ 8極 M12
。Phoenix Contact センサ / アクチュエータ埋込型ソケットは、8 個のコンタクトを備えています。Aコード式 PG9 ねじ付きの前面 / ねじ取り付け 0.5 m TPE リッツ線付き 8x 0.25 mm 2
仕様●極数:8●コネクタサイズ:M12●プラグ/ソケット:ソケット●コーディング:A●シリーズ:5, SACC-E-M12FS-8CON-PG9/0●コード番号:224-7553 アズワン品番65-7641-64
1個
8,098 税込8,908
7日以内出荷

フエニックス・コンタクト温度測定トランデューサ
Temperature transducer: converts signals from thermocouples and mV sources into 0/4…20 mA signals。Freely programmable, 3-way electrical isolation, screw connection, SIL.Input for thermocouples and mV sources 4..20 mA or 20..4 mA output signal range High level of accuracy over the entire measuring range Configuration via software (Analogue-CONF or DTM) Safe electrical isolation between input, output, and supply High transmission accuracy Status and error indicator Power supply possible via DIN rail connector Housing width of 12.5 mm Screw connection available
仕様●モジュールタイプ:デジタル温度センサ●入力信号タイプ:熱電対、電圧●出力信号タイプ:電流●電源電圧:24V dc●入力範囲:-1000 → 1000 mV, -250 → +2500℃●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-40 → +70℃●動作温度 Min:-40℃●コード番号:189-2306 アズワン品番65-8092-45
1個
61,980 税込68,178
7日以内出荷

フエニックス・コンタクト温度測定トランデューサ
Temperature transducer, converts signals from resistance temperature detectors and resistors into Analogue 0/4 - 20 mA signals。Freely programmable, screw connection, SIL, 3-way electrical isolation, standard configuration.Input for standard temperature sensors (RTDs), resistance-type sensors, and potentiometers Current output 0 mA .。20 mA or 4 mA .。20 mA High level of accuracy over the entire measuring range Configuration via software (Analogue-CONF or DTM) 3-way electrical isolation High transmission accuracy Status and error indicator Power supply possible via DIN rail connector Housing width of 12.5 mm Screw or push-in connection available
仕様●入力範囲:0 → 50 kΩ, -200 → +850℃●危険区域認証:ATEX●取り付けタイプ:DINレール●動作温度範囲:-40 → +70℃●動作温度 Min:-40℃●コード番号:189-2304 アズワン品番65-8091-95
1個
61,980 税込68,178
7日以内出荷

フエニックス・コンタクトRelay Module RIF-1-RPT-LDP-24DC/1ICT
Phoenix Contact Relay Module, Plug-In Terminal, SPNO - RIF-1-RPT-LDP-24DC/1ICT - 1078686</strong>Easily adjust voltages or amplify power with this solid-state relay module from Phoenix Contact。It safely couples signals between a controller and field devices and is suitable for switching strong capacitive loads, such as LEDs (light-emitting diodes)。The relay is pre-assembled for quick and simple installation, and it includes a base and retaining bracket with an eject function and equipment marking area。A plug-in interference suppression module protects the relay by reducing voltage peaks when switching off inductive loads。Its mechanically coded to prevent you from mismatching it with other components。Use this relay in any application that has high switch-on peaks。Its leading tungsten pre-contact can safely switch on currents of up to 800 A。The unit has an IP20 (ingress protection) rating, so its touch-proof and protected against objects over 12 mm in size. Coil voltage of 24 V DC Input current of 18 mA Input and switching voltage range of 12 V AC/DC to 250 V AC/DC Life of 3 x 10^7 mechanical cycles Switching current of 100 mA SPNO (single pole, normally open) contact configuration Silver alloy contact material DIN rail mounting type Dimensions of 16 (length) x 75 (depth) x 96 mm (height) Operating temperature range of -40℃ to +70℃
仕様●コイル電圧:24V dc●入力電圧 Max:250V ac/dc●接点構成:SPNO●取り付けタイプ:DINレール●スイッチング電圧:12 → 250V ac/dc●ターミナルタイプ:プラグイン●長さ:16mm●シリーズ:RIF-1-RPT-LDP-24DC/1ICT●高さ:96mm●寸法:16 x 75 x 96mm●接点材質:銀合金●入力電流:18mA●動作温度 Min:-40℃●コード番号:189-2309 アズワン品番65-8091-60
1個
3,298 税込3,628
7日以内出荷

フエニックス・コンタクト丸型コネクタ 5極 M12
。Phoenix Contact フィールドバスフラッシュタイプソケットは、5 つのコンタクトを備えています。M12 SPEEDCON B コード 前面 / ねじ取り付け M16 ねじ付き 0.5 m TPE リッツ線付き 5 x 0.34 mm 2
仕様●極数:5●コネクタサイズ:M12●プラグ/ソケット:ソケット●シリーズ:5 SCO, SACC-E-FSB-5CON-M16/0●コード番号:212-7272 アズワン品番65-7516-96
1個
4,298 税込4,728
7日以内出荷

フエニックス・コンタクト丸型コネクタ 5極 M12
Phoenix Contact センサ / アクチュエータ埋込型ソケットは、5 個のコンタクトを備えています。Aコード式 PG9 ねじ付きの前面 / ねじ取り付け 0.5 m TPE リッツ線付き 5 x 0.34 mm 2
仕様●極数:5●コネクタサイズ:M12●プラグ/ソケット:ソケット●コーディング:A●シリーズ:5, SACC-E-M12FS-5CON-PG9/0●コード番号:224-9808 アズワン品番65-7637-24
1個
3,898 税込4,288
7日以内出荷