「e-con プラグ」の検索結果
特価
本日8月11日(月)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250815
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
。Phoenix Contact フィールドバスフラッシュタイプソケットは、5 つのコンタクトを備えています。M12 SPEEDCON B コード 前面 / ねじ取り付け M16 ねじ付き 0.5 m TPE リッツ線付き 5 x 0.34 mm 2
仕様●極数:5●コネクタサイズ:M12●プラグ/ソケット:ソケット●シリーズ:5 SCO, SACC-E-FSB-5CON-M16/0●コード番号:212-7272
アズワン品番65-7516-96
1個
¥4,298
税込¥4,728
7日以内出荷
。Phoenix Contact センサ / アクチュエータ埋込型ソケットは、8 個のコンタクトを備えています。Aコード式 PG9 ねじ付きの前面 / ねじ取り付け 0.5 m TPE リッツ線付き 8x 0.25 mm 2
仕様●極数:8●コネクタサイズ:M12●プラグ/ソケット:ソケット●コーディング:A●シリーズ:5, SACC-E-M12FS-8CON-PG9/0●コード番号:224-7553
アズワン品番65-7641-64
1個
¥7,798
税込¥8,578
7日以内出荷
Phoenix Contact センサ / アクチュエータ埋込型ソケットは、5 個のコンタクトを備えています。Aコード式 PG9 ねじ付きの前面 / ねじ取り付け 0.5 m TPE リッツ線付き 5 x 0.34 mm 2
仕様●極数:5●コネクタサイズ:M12●プラグ/ソケット:ソケット●コーディング:A●シリーズ:5, SACC-E-M12FS-5CON-PG9/0●コード番号:224-9808
アズワン品番65-7637-24
1個
¥4,398
税込¥4,838
7日以内出荷
Phoenix Contact Relay Module, Plug-In Terminal, SPNO - RIF-1-RPT-LDP-24DC/1ICT - 1078686</strong>Easily adjust voltages or amplify power with this solid-state relay module from Phoenix Contact。It safely couples signals between a controller and field devices and is suitable for switching strong capacitive loads, such as LEDs (light-emitting diodes)。The relay is pre-assembled for quick and simple installation, and it includes a base and retaining bracket with an eject function and equipment marking area。A plug-in interference suppression module protects the relay by reducing voltage peaks when switching off inductive loads。Its mechanically coded to prevent you from mismatching it with other components。Use this relay in any application that has high switch-on peaks。Its leading tungsten pre-contact can safely switch on currents of up to 800 A。The unit has an IP20 (ingress protection) rating, so its touch-proof and protected against objects over 12 mm in size. Coil voltage of 24 V DC Input current of 18 mA Input and switching voltage range of 12 V AC/DC to 250 V AC/DC Life of 3 x 10^7 mechanical cycles Switching current of 100 mA SPNO (single pole, normally open) contact configuration Silver alloy contact material DIN rail mounting type Dimensions of 16 (length) x 75 (depth) x 96 mm (height) Operating temperature range of -40℃ to +70℃
仕様●コイル電圧:24V dc●入力電圧 Max:250V ac/dc●接点構成:SPNO●取り付けタイプ:DINレール●スイッチング電圧:12 → 250V ac/dc●ターミナルタイプ:プラグイン●長さ:16mm●シリーズ:RIF-1-RPT-LDP-24DC/1ICT●高さ:96mm●寸法:16 x 75 x 96mm●接点材質:銀合金●入力電流:18mA●動作温度 Min:-40℃●コード番号:189-2309
アズワン品番65-8091-60
1個
¥3,198
税込¥3,518
7日以内出荷
関連キーワード