カテゴリ
- 制御機器(2)
絞り込み
ブランド
- フエニックス・コンタクト
- モレスコ(MORESCO)(7)
- AMPHENOL(5)
- SPARKFUN(4)
- シュナイダーエレクトリック(3)
- DIGILENT(1)
- Seeed Studio(1)
- MARWI(1)
「moresco」の検索結果

温度測定トランデューサ
フエニックス・コンタクト¥65,980税込¥72,5781個7日以内出荷Ex i temperature transducer: converts signals from thermocouples installed in Ex areas and mV sources and transmits a 0/4…20 mA signal to a load in the safe area。Freely programmable。3-way isolation, screw connection, SIL.Input for thermocouples and仕様●モジュールタイプ:デジタル温度センサ●入力信号タイプ:熱電対、電圧●出力信号タイプ:電流●電源電圧:24V dc●入力範囲:-1000 → 1000 mV, -250 → +2500℃●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-40 → +70℃●動作温度 Min:-40℃●コード番号:189-2307アズワン品番65-8091-29
温度測定トランデューサ
フエニックス・コンタクト¥62,980税込¥69,2781個7日以内出荷Temperature transducer: converts signals from thermocouples and mV sources into 0/4…20 mA signals。Freely programmable, 3-way electrical isolation, screw connection, SIL.Input for thermocouples and mV sources 4..20 mA or 20..4 mA output signal range High level of accuracy over the entire measuring range Configuration via software (Analogue-CONF or DTM) Safe electrical isolation between input, output, and supply High transmission accuracy Status and error indicator Power supply possible via DIN rail connector Housing width of 12.5 mm Screw connection available仕様●モジュールタイプ:デジタル温度センサ●入力信号タイプ:熱電対、電圧●出力信号タイプ:電流●電源電圧:24V dc●入力範囲:-1000 → 1000 mV, -250 → +2500℃●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-40 → +70℃●動作温度 Min:-40℃●コード番号:189-2306アズワン品番65-8092-45