仕様●サプレッサタイプ:タイプ3サージ保護デバイス●最大定格電圧:60 V ac/dc●実装タイプ:DINレール●最大サージ電流:0.026kA●シリーズ:PLT-SEC-T3-60-FM-PT●長さ:17.7mm●奥行き:74.5mm●高さ:101mm●寸法:17.7 x 74.5 x 101mm●動作温度 Min:-40℃●動作温度 Max:+80℃アズワン品番65-7177-97
仕様●サプレッサタイプ:タイプ3サージ保護デバイス●最大定格電圧:120 V ac/dc●実装タイプ:DINレール●最大サージ電流:0.026kA●シリーズ:PLT-SEC-T3-120-FM-PT●長さ:17.7mm●奥行き:74.5mm●高さ:101mm●寸法:17.7 x 74.5 x 101mm●動作温度 Min:-40℃●動作温度 Max:+80℃アズワン品番65-7168-31
Type 3 surge protection, consisting of protective plug and base element, with integrated status indicator and remote signaling for single-phase power supply networksNominal voltage 60 V AC/DC.
仕様●サプレッサタイプ:タイプ3サージ保護デバイス●最大定格電圧:60 V ac/dc●実装タイプ:DINレール●最大サージ電流:0.026kA●シリーズ:PLT-SEC-T3-60-FM-UT●長さ:17.7mm●奥行き:74.5mm●高さ:93.4mm●寸法:17.7 x 74.5 x 93.4mm●動作温度 Min:-40℃●動作温度 Max:+80℃アズワン品番65-7166-80
Type 2/3 surge protection, consisting of protective plug and base element, with integrated status indicator and remote signaling for single-phase power supply networksNominal voltage 120 V AC/DC.
仕様●サプレッサタイプ:タイプ3サージ保護デバイス●最大定格電圧:120 V ac/dc●実装タイプ:DINレール●最大サージ電流:0.026kA●シリーズ:PLT-SEC-T3-120-FM-UT●長さ:17.7mm●奥行き:74.5mm●高さ:93.4mm●寸法:17.7 x 74.5 x 93.4mm●動作温度 Min:-40℃●動作温度 Max:+80℃アズワン品番65-7168-30
Type 3 surge protection, consisting of protective plug and base element, with integrated status indicator and remote signaling for single-phase power supply networksNominal voltage 24 V AC/DC.