8件中 1~8件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
フエニックス・コンタクトサージ防止装置 60 V ac/dc 0.026kA DINレール
Type3surgeprotection,consistingofprotectiveplugandbaseelement,withintegratedstatusindicatorandremotesignalingforsingle-phasepowersupplynetworks。Nominalvoltage60VAC/DC.
仕様●サプレッサタイプ:タイプ3サージ保護デバイス●最大定格電圧:60 V ac/dc●実装タイプ:DINレール●最大サージ電流:0.026kA●シリーズ:PLT-SEC-T3-60-FM-PT●長さ:17.7mm●奥行き:74.5mm●高さ:101mm●寸法:17.7 x 74.5 x 101mm●動作温度 Min:-40℃●動作温度 Max:+80℃ アズワン品番65-7177-97
1個
39,980 税込43,978
欠品中

Type2/3surgeprotection,consistingofprotectiveplugandbaseelement,withintegratedstatusindicatorandremotesignalingforsingle-phasepowersupplynetworks。Nominalvoltage120VAC/DC.
仕様●サプレッサタイプ:タイプ3サージ保護デバイス●最大定格電圧:120 V ac/dc●実装タイプ:DINレール●最大サージ電流:0.026kA●シリーズ:PLT-SEC-T3-120-FM-PT●長さ:17.7mm●奥行き:74.5mm●高さ:101mm●寸法:17.7 x 74.5 x 101mm●動作温度 Min:-40℃●動作温度 Max:+80℃ アズワン品番65-7168-31
1個
33,980 税込37,378
欠品中

フエニックス・コンタクトサージ防止装置 60 V ac/dc 0.026kA DINレール
Type 3 surge protection, consisting of protective plug and base element, with integrated status indicator and remote signaling for single-phase power supply networks。Nominal voltage 60 V AC/DC.
仕様●サプレッサタイプ:タイプ3サージ保護デバイス●最大定格電圧:60 V ac/dc●実装タイプ:DINレール●最大サージ電流:0.026kA●シリーズ:PLT-SEC-T3-60-FM-UT●長さ:17.7mm●奥行き:74.5mm●高さ:93.4mm●寸法:17.7 x 74.5 x 93.4mm●動作温度 Min:-40℃●動作温度 Max:+80℃ アズワン品番65-7166-80
1個
37,980 税込41,778
7日以内出荷

フエニックス・コンタクトサージ防止装置 24 V ac/dc 0.026kA DINレール
Type 3 surge protection, consisting of protective plug and base element, with integrated status indicator and remote signaling for single-phase power supply networks。Nominal voltage 24 V AC/DC.
1個
37,980 税込41,778
7日以内出荷
バリエーション一覧へ (2種類の商品があります)

Type 2/3 surge protection, consisting of protective plug and base element, with integrated status indicator and remote signaling for single-phase power supply networks。Nominal voltage 120 V AC/DC.
仕様●サプレッサタイプ:タイプ3サージ保護デバイス●最大定格電圧:120 V ac/dc●実装タイプ:DINレール●最大サージ電流:0.026kA●シリーズ:PLT-SEC-T3-120-FM-UT●長さ:17.7mm●奥行き:74.5mm●高さ:93.4mm●寸法:17.7 x 74.5 x 93.4mm●動作温度 Min:-40℃●動作温度 Max:+80℃ アズワン品番65-7168-30
1個
36,980 税込40,678
7日以内出荷

Type 2/3 surge protection, consisting of protective plug and base element with Push-in connection。For single-phase power supply network with integrated status indicator and remote signaling。Nominal voltage 230 V AC/DC.
仕様●サプレッサタイプ:タイプ3サージ保護デバイス●最大定格電圧:240 V ac/dc●実装タイプ:DINレール●最大サージ電流:0.026kA●シリーズ:PLT-SEC-T3-230-FM-PT●長さ:17.7mm●奥行き:74.5mm●高さ:101mm●寸法:17.7 x 74.5 x 101mm●動作温度 Min:-40℃●動作温度 Max:+80℃ アズワン品番65-7178-01
1個
36,980 税込40,678
7日以内出荷

Type 2/3 surge protection, consisting of protective plug and base element with screw connection。For single-phase power supply network with integrated status indicator and remote signaling。Nominal voltage 230 V AC/DC.
仕様●サプレッサタイプ:タイプ3サージ保護デバイス●最大定格電圧:240 V ac/dc●実装タイプ:DINレール●最大サージ電流:0.026kA●シリーズ:PLT-SEC-T3-230-FM-UT●長さ:17.7mm●奥行き:74.5mm●高さ:93.4mm●寸法:17.7 x 74.5 x 93.4mm●動作温度 Min:-40℃●動作温度 Max:+80℃ アズワン品番65-7168-32
1個
37,980 税込41,778
7日以内出荷

PCB headers, nominal cross section: 2.5 mm2, color: green, nominal current: 12 A, rated voltage (III/2): 630 V, contact surface: Tin, type of contact: Female connector, Number of potentials: 3, Number of rows: 1, Number of positions per row: 3, number of
仕様●結線方法:はんだ●ピッチ:7.62mm●シリーズ:COMBICON Control●コード番号:853-7503 アズワン品番65-7709-23
1箱(50個)
49,980 税込54,978
7日以内出荷