材質(本体)C3771流体蒸気使用温度範囲(℃)-10~180(不凍)最高使用圧力(MPa)0.98接続方式ねじ込み形材質(シート)PTFE(グラスファイバー15%入り)材質(ボール)C3604/クロムメッキ材質(ステム)C3604材質(ハンドル)SUS430/ビニールコーティング・紺色材質(パッキン)PTFE(カーボンセンイ入り)材質(スプリングワッシャ)SWRH62A/クロメート処理材質(ナット)SWCH/クロメート処理材質(スプリング)(コニカル)SUS304ボア径レデューストボア材質(エンドキャップ)C3604材質(グランドワッシャー)SPCC/クロメート処理バルブ種類ボールバルブ