用途建築物、建設機械、鋼製機器、電気機器、農業機械、一般工作機械、ドラム缶・ボンベ等の容器類、木工品等あらゆる分野にご利用いただけます。使用場所屋内外兼用特性速乾主な用途木、鋼指触乾燥時間(分)7以内(23℃、50%RH)希釈剤速乾シンナー又はダイレックスシンナー塗布方法はけ塗り、スプレー塗り、エアレス塗り、浸漬塗り、静電塗装危険等級Ⅲ塗布面積(m2/kg)8~10(1回塗り)乾燥時間(時間)(表面)1以内(23℃、50%RH)危険物の類別第四類危険物の品名第二石油類希釈率(%)はけ塗り/5~15スプレー塗り/15~30エアレス塗り/10~25危険物の性状非水溶性