仕様●静電容量:1μF●電圧:16V dc●パッケージ/ケース:0603 (1608M)●実装タイプ:表面実装●温度特性:X7R●許容差:±10%●寸法:1.6 x 0.8 x 0.8mm●長さ:1.6mm●奥行き:0.8mm●高さ:0.8mm●シリーズ:GCM●動作温度 Max:+125℃アズワン品番65-6967-07
仕様●入数:1リール(4000個入り)●静電容量:1μF●電圧:25V dc●パッケージ/ケース:0603 (1608M)●実装タイプ:表面実装●温度特性:X7R●許容差:±10%●寸法:1.6 x 0.8 x 0.8mm●長さ:1.6mm●奥行き:0.8mm●高さ:0.8mm●シリーズ:GCM●動作温度 Max:+125℃アズワン品番65-6974-10
仕様●入数:1リール(4000個入り)●静電容量:1μF●電圧:16V dc●パッケージ/ケース:0603 (1608M)●実装タイプ:表面実装●温度特性:X7R●許容差:±10%●寸法:1.6 x 0.8 x 0.8mm●自動車規格:AEC-Q200●奥行き:0.8mm●高さ:0.8mm●シリーズ:GCM●動作温度 Max:+125℃アズワン品番65-6964-74