3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
The Murata e DMS-30PC Series is a broad line of self-contained, fully operational, 3 digit voltmeters with large, easy-to-read LED displays。The 0.56″(14.2mm) high LEDs are available in a wide variety of colours including red, orange, amber, yellow, grePanel or pc-board mountable 4 differential input voltage ranges Auto-calibration, ±1 count accuracy User-selectable decimal point placement Single +5V supply (60mW for low-power models) 0 to +60℃ temperature range Numerous ″plug-on″ application boards Lo
仕様●電流タイプ:DC●表示桁数:3.5●ディスプレイのタイプ:LED●高さ:23.4mm●幅:55.1mm●シリーズ:DMS-30PC●コード番号:230-7929 アズワン品番65-7304-63
1個
12,980 税込14,278
7日以内出荷

仕様●アクセサリタイプ:パネル取り付けベゼルアセンブリ●併用可能製品:DMS20 アズワン品番65-7302-67
1個
979 税込1,077
7日以内出荷

The Murata 3 display digit, and self-powered standard red LED AC line voltage monitor has input voltage range is 85-264Vac at 47-63Hz.Operating temperature(degC) -25℃ to 60℃ Safety Approval UL/CSA/IEC1010-1 Humidity 0% to 95% Measurement Type Average-Responding AC Volts
仕様●電流タイプ:AC●表示桁数:3●ディスプレイのタイプ:LED●高さ:22.4mm●幅:35.1mm●シリーズ:DMS-20PC-1-LM アズワン品番65-7304-60
1個
13,980 税込15,378
7日以内出荷

関連キーワード