The Murata fixed inductor is 10 uH and rated current is 2.9A.Rated current (I sat) is specified when the decrease of the initial inductance value at 30%。Rated current (Item) is specified when temperature of the inductor is raised 40℃ by DC current.High quality and low DC resistance。Low voltage drop High temperature stability
仕様●入数:1テープ(10個入り)●インダクタンス:10 μH●最大直流電流:2.9A●パッケージ/ケース:2929●長さ:7.3mm●奥行き:5mm●シールド:あり●許容差:20%●シリーズ:B1047AS●コア材料:フェライトコア
アズワン品番65-7022-48
1セット(10個)
¥1,198
税込¥1,318
欠品中
関連キーワード