仕様●入数:1リール(1000個入り)●静電容量:330μF●電圧:2.5V dc●パッケージ/ケース:1210 (3225M)●実装タイプ:表面実装●温度特性:X6S●許容差:±20%●寸法:3.2 x 2.5 x 2.5mm●長さ:3.2mm●奥行き:2.5mm●高さ:2.5mm●シリーズ:GRM●動作温度 Max:+105℃アズワン品番65-7192-73
仕様●入数:1リール(1000個入り)●静電容量:220μF●電圧:2.5V dc●パッケージ/ケース:1210 (3225M)●実装タイプ:表面実装●温度特性:X6S●許容差:±20%●寸法:3.2 x 2.5 x 2.5mm●長さ:3.2mm●奥行き:2.5mm●高さ:2.5mm●シリーズ:GRM●動作温度 Min:-55℃アズワン品番65-7194-90