4件中 1~4件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
TheMuratadigitalaudiorangeoftransformersisdesignedtoimprovethebalanceoftransmitterandreceivercircuitryinhi-fiequipment,videogamesandotherapplicationsrequiringhigh-performancedigitalaudiotransmission。CompliantwithAES/EBUreRoHScompliantCompatiblewithleadingchipsets2kVrmsisolationIndustry-standardpinoutSurfacemountoptionUL94V-0packagematerialsLowprofile
仕様●入数:1テープ(5個入り)●実装タイプ:表面実装 アズワン品番65-7217-36
1セット(5個)
1,298 税込1,428
7日以内出荷

1206 EMIFILR Array (Capacitor type) - NFA31C Series。NFA31CシリーズSMTチップ型EMI除去フィルタは、村田製作所のセラミック加工技術とフィルタ設計技術を採用した用途に適しています。 このシリーズは、ノートパソコンなど、さまざまな電子機器のデジタル入出力ラインでのEMI除去に最適です。0.8 mmピッチのパッケージに4回路を収容することで高密度
仕様●入数:1テープ(10個入り)●シリーズ:NEF31PT●最大定格電流:6A●最大定格電圧:25 V dc●実装タイプ:表面実装●パッケージ/ケース:E9L●寸法:3.2 x 1.6 x 1.6mm アズワン品番65-6941-10
1セット(10個)
749 税込824
7日以内出荷

The Murata fixed inductor is 10 uH and rated current is 2.9A.Rated current (I sat) is specified when the decrease of the initial inductance value at 30%。Rated current (Item) is specified when temperature of the inductor is raised 40℃ by DC current.High quality and low DC resistance。Low voltage drop High temperature stability
仕様●入数:1テープ(10個入り)●インダクタンス:10 μH●最大直流電流:2.9A●パッケージ/ケース:2929●長さ:7.3mm●奥行き:5mm●シールド:あり●許容差:20%●シリーズ:B1047AS●コア材料:フェライトコア アズワン品番65-7022-48
1セット(10個)
1,198 税込1,318
7日以内出荷

The Murata fixed inductor is 2.2 uH and rated current is 2.2A.Rated current (I sat) is specified when the decrease of the initial inductance value at 30%。Rated current (Item) is specified when temperature of the inductor is raised 40℃ by DC current.High quality and low DC resistance。Low voltage drop High temperature stabilit
仕様●入数:1テープ(10個入り)●インダクタンス:2.2 μH●最大直流電流:2.2A●パッケージ/ケース:1008●長さ:2.5mm●奥行き:1.2mm●シールド:あり●許容差:20%●シリーズ:DFE252012C●コア材料:合金●インダクタ構造:多層 アズワン品番65-7021-97
1セット(10個)
499 税込549
7日以内出荷