形状バスコンバータ・パワーモジュールシリーズCH使用温度(℃)-40~85保存温度(℃)-40~100安全規格UL60950-1、C-UL(CSA60950-1)、EN62368-1取得振動(m/s2)49[10~55Hz周期3分X、Y、Z方向各1時間]過電流保護定格電流の105%minで動作(間欠過電流、自動復帰)衝撃(m/s2)196.1 11ms X、Y、Z方向各1回出力電圧確度(V)±1.6%出力形式単一出力使用湿度(%RH)20~95(結露なし)[ディレーティング]保存湿度(%RH)20~95(結露なし)