マイクロエジェクタFMEシリーズコガネイ9日以内出荷
圧縮空気により、手軽に真空が得られるマイクロエジェクタ、吸着搬送に欠かせないパッド。真空ラインを制御する真空弁が揃っています。省エネ&サイレントのマイクロエジェクタ。業界最高水準の静音(静音タイプマフラ使用時)、空気消費量20%削減(メーカー従来比)。低圧仕様もラインナップ。
種類スイッチ出力2点(応差可変)形式電子式真空スイッチ出力ON時作動表示灯(LED)点灯精度±3%F.S.MAX.(0~50℃25℃基準)出力方式NPNオープンコレクタ出力点数2設定方式(圧力)トリマによる可変電源電圧(V)DC12~24±10%使用流体空気または非腐食性気体消費電流(mA)35MAX.(24V出力ON時)絶縁抵抗(MΩ)100MIN.(DC500Vメガにて)設定範囲定格圧力の0~100%ケーブルコネクタ付リード線1500mm耐圧力(kPa)600応差0~30counts可変作動温度(℃)-10~60スイッチ容量DC30V、80mA、MAX.圧力範囲(kPa)300~-100使用周囲湿度(%RH)35~85