電磁弁025シリーズコガネイ9日以内出荷
全空気圧制御機器、駆動機器制御をはじめとするエアシステムのコントロールを実現。0.5Wの低消費電力の直動弁。しかもサージ対策済ソレノイドでICによるダイレクトドライブを実現。
用途ソレノイドの力で主軸を切換える為、使用圧力0Mpaから使用可能な直接作動方式電磁弁。低圧の制御やエアブローに最適。仕様●ポジション数:2ポジション●弁機能:常時閉(NC)●マフラ:マフラなし適合直接配管質量(kg)80使用温度範囲(℃)(雰囲気および使用流体)5~50電圧(V)DC12ポート数3ポート使用圧力範囲(MPa)0~0.7作動方式直動形使用流体空気応答時間(秒)(ON時/OFF時)0.01/0.03以下保証耐圧力(MPa)1.05取付方向自由給油不要耐衝撃(m/s2)78.5リード線長さ(mm)300ベース取付ベースなし結線方式グロメット配管接続口径M5×0.8流量特性音速コンダクタンスC(dm3/(s・bar))0.1、有効断面積(mm2)0.5ボタン仕様ノンロック形(手動)