電磁弁010シリーズコガネイ7日以内出荷から9日以内出荷
全空気圧制御機器、駆動機器制御をはじめとするエアシステムのコントロールを実現。シリンダ径2.5~10mmの単動シリンダの駆動制御や、電空リレーなどに最適です。バルブ幅10mm、1.7Wの低消費電力の小形電磁弁。
用途供給圧力で主軸を切換える内部パイロット方式の電磁弁。一般的にシリンダの制御に広く用いマニホールド形状や結線方式も用途に合わせ選択いただけます。仕様●ポジション数:2ポジション●弁機能:シングルソレノイド適合直接配管使用温度範囲(℃)(雰囲気および使用流体)5~50ポート数5ポート使用圧力範囲(MPa)0.15~0.7作動方式内部パイロット形使用流体空気応答時間(秒)(ON時/OFF時)0.004/0.008以下保証耐圧力(MPa)1.05取付方向自由最大作動頻度(Hz)5給油不要耐衝撃(m/s2)1373.0(軸方向392.3)配管接続口径M3×0.5流量特性音速コンダクタンスC(dm3/(s・bar))1(P)→4(A)0.04/4(A)→5(R1)/2(B)→3(R2)0.06、有効断面積(Cv値)(mm2)1(P)→4(A)0.2(0.01)/4(A)→5(R1)/2(B)→3(R2)0.3(0.02)