保護構造IP67(IEC規格)、JIS C0920(防浸形)耐電圧AC500V(50/60Hz) 1分間(ケース-リード線端末間)対応ジグシリンダJシリーズ、TDA Φ10~32(従来形)、スライドユニット、SHM電源電圧(V)DC4.5~28負荷電圧(V)4.5~28応答時間1ms MAX.消費電流(mA)15 MAX.(DC24Vにて)絶縁抵抗(MΩ)100 MIN.(DC500Vメガーにて、ケース-リード線端末間)保存温度範囲(℃)-10~70表示灯ON時赤色LEDインジケータ点灯耐振動88.3m/s2(複振幅1.5mm・10~55Hz)配線方式3線式周囲温度(℃)0~60漏れ電流(μA)15MAX.(DC24Vにて)負荷電流(mA)100 MAX.耐衝撃294.2m/s2(非繰返し)