最高使用圧力(MPa)0.93全長(mm)252質量(kg)0.64材質(本体)アルミダイカスト取付方式ブラケット付使用温度範囲(℃)5~60管接続口径1/4ねじの種類Rc使用流体空気保証耐圧力(MPa)1.47材質(ボウル)ポリカーボネート設定圧力範囲(MPa)0.05~0.83装備ブラケット/オートドレン式ドレンコック/ボウルガード/圧力計G1-40(Φ40×1MPa)ろ過度(μm)5ドレン貯容量(cm3)90設定圧力単位MPaオートドレン仕様オートドレン圧力計圧力計付フィルタドレン排出口ドレンコック付