最高使用圧力(MPa)1仕様標準付属品取付リング材質(本体)アルミ合金ダイカスト取付方式ブラケット付使用温度範囲(℃)5~60(だたし結露なきこと)材質(アダプター)ポリアセタール使用流体空気保証耐圧力(MPa)1.5材質(ボウル)ポリカーボネート材質(ボンネット)ポリアセタール設定圧力範囲(MPa)0.05~0.85ろ過度(μm)5材質(ダイヤフラム)基布+合成ゴム材質(エレメント)フィルタ:不織布材質(ブラケット)鋼板(無電解ニッケルメッキ)設定圧力単位MPa始動圧力(MPa[kgf/cm2])設定圧力+0.05以下ケースケースガード付圧力計圧力計付排気機構リリーフタイプ