スライドユニットコガネイ11日以内出荷
圧縮空気の持つエネルギーを、直線運動や搖動などの具体的な力として実現します。シリンダ径Φ10~25 テーブルに一体化された2本のシリンダで、高い不回転精度と位置精度と省スペースを実現。
作動方式ダブルピストン複動形使用流体空気使用圧力範囲(MPa)0.2~0.9保証耐圧力(MPa)1.32使用温度範囲(℃)0~60給油不要取付方式テーブル固定形タイプ標準クッションショックアブソーバ(オプション)ストローク調整範囲(mm)±5(ロック機構の反対側のみ)バックラッシュ(エンドキープ時)1.5mm以下