目視検査用高演色LEDライトフレキシブルアームタイプ嵯峨電機工業9日以内出荷
直射日光と同じような光を発します。同メーカーZアームスタンド(ZLS-LED20D)よりスペースを取りません。FLライトのフレキシブルスタンドで、簡易的に作業台にセットしてFLライトを使用できるようになります。平行光線に近い光を発しますので光沢面の磨きキズなどを見やすくすることができます。オプション品のカラーフィルターを使用すると現場の環境照明の明るさ、検査対象の反射光の強さなどの状況に合わせ見やすくすることができます。オプション品のDH-02を使用すると目視することが難しかったクスミ痕・汚れ痕を見やすくすることができます。
トラスコ品番365-3850幅(mm)100高さ(mm)600奥行(mm)72電源(V)AC100消費電力(W)20電源コード(m)5光源20WLED