用途撃退器付属品マジックテープ3枚・USBケーブル・組み立て式の支柱幅(mm)13高さ(mm)17.8奥行(mm)8製品質量(g)435(電池を含む・付属品を除く)充電時間スイッチOFFで太陽光2日以上 USBケーブル充電:1時間程度使用電池単三型ニッケル水素電池1.2V 700mAH×4本(付属)点滅LEDフラッシュライト点滅(センサー反応時)モード防鳥モード(鷹、隼、ノスリ、フクロウ等17種類の捕食鳥類の鳴き声+爆音) / 防獣モード(狼の鳴き声、サイレン、犬、猪、猟犬、熊の鳴き声、爆竹音の7種類音声を発します)センサー感知範囲上下20° / 奥行10m 左右120° / 幅15m / 奥行10m