取付方式プリント基板結線方式スクリューレス定格電流(UL)(A)10/15適合規格UL規格(フィールドワイヤリング対応)、CSA規格定格電圧(V)300/150定格適合電線1300V・10A定格時:単線:Φ1.2mm(AWG16)、撚線:1.25mm2(AWG16)、素線径Φ0.18mm以上2150V・15A定格時:単線:Φ1.6mm(AWG14)材質(絶縁体)本体:ナイロン66(UL94V-0)ボタン:P.P.E.(UL94V-0)絶縁抵抗(MΩ)100以上(DC500V)使用可能電線範囲単線:Φ0.4mm~Φ1.6mm(AWG26~AWG24)、撚線:0.3mm2~1.25mm2(AWG22~AWG16)、素線径Φ0.18mm以上標準剥線長(mm)11推奨適合工具マイナスドライバー(軸径Φ3mm、刃先幅2.6mm)端子金具PC端子操作部色W(白)色(本体)GY(グレー)耐電圧(V/min)AC2000エンドプレートGY(グレー)