マルチライスクッカークマザキエイム4日以内出荷
炊飯容量0.5合~2.5合の少量小型炊飯器。無洗米の白米にも対応し、玄米、炊き込みご飯、煮物、ケーキやヨーグルトまで、まさにマルチな炊飯器です。軽く触れるだけのタッチ式操作ボタンは触れると「ピッ」と音の鳴る安心設計。調理時間や予約時間が一目でわかる見やすい液晶カウンターを搭載しています。ちょっとだけ、でも美味しいごはんが食べたい方へオススメです。
適合炊飯量:0.5~2.5号セット内容本体、電源コード、軽量カップ、しゃもじ、取扱説明書、レシピブック材質内釜:アルミニウムセラミックコーティング寸法(mm)幅192×奥行206×高さ212(蓋開け時高さ352mm)質量(kg)1.6色ホワイト容量(mL)内釜:1000消費電力(W)300電源AC100V50/60Hz寸法(直径Φ×高さH)(mm)内釜:144×97温度(℃)動作時内部:最大135コード長さ(m)1.2安全装置温度フューズ(感知温度157℃)