「ct1v-c2」の検索結果
駐車時のダッシュボードやシート、ステアリングなどの車内部品の温度上昇を抑える他、プライバシー保護に役立つ本製品は、外側に小さめのロゴとブラック生地の採用により装着感を抑えて設置中(不在中)の車両への注目を集めにくくし、車内側に明るめのシルバー生地を採用することで在車中の使用でも圧迫感を抑えた仕様としています。(シルバー側を表面として使用することも可能です)。また、センター部分の生地に余裕を持たせることで汎用性を高めるとともに、ドライブレコーダー装着状態(バックミラー周辺での装着を想定)でも設置しやすい設計としています。収納時は30cm程度の円盤状にして付属の専用ケースで車内のシートポケット等に場所を取らずに保管することができます。本製品は汎用タイプですので、サイズが合えば車種を問わず使用可能です。(車種によっては四隅等に若干の隙間ができる場合があります)
用途適合車種/グレード。汎用(VW系)。 装着可能確認済み車種(車種によっては四隅等に若干の隙間ができる場合があります)。□VW。・Golf4/Golf4 Wagon。・Golf5/Golf5 Variant/Jetta/Scirocco。・Golf6/Golf6 Variant。・Golf7/Golf7 Variant/Golf7 Alltrack。・Golf8/Golf8 Variant。・Touran(1T)/Touran(5T)。・New Beetle。・up!。・Tiguan(5N)/Tiguan(AD/AX) ※CTは取付不可。・Polo(9N)/Polo(AW/AE)。・T-Cross。・Volkswagen CC。・Arteon/Arteon Shooting Brake。・Passat(3C)/Passat Variant(3C)。・Passat(3G)/Passat Variant(3G)。※ArteonおよびPassat(3G)は装着可能ですが、サンバイザーに挟むサンシェードの量が他の車種より多くなります。□Audi A4(8D/8K) / RS4(8D) / Q3(F3)。□Toyota Vitz II / Vitz III。□Renault Megane4。□Volvo XC40。□Mercedes-Benz C-Class(W205)。 装着不可確認済み車種。□Golf1/Golf2/Golf3/Polo(6R/6C)/Lupo/T-Roc/Sharan(7N)/The Beetle/Tiguan(CT)。□Audi A3(8V)/TT(8J)/A2/A4(F4/8W)
1枚
¥11,980
税込¥13,178
4日以内出荷