X.A.M(1件のレビュー)4日以内出荷から6日以内出荷
硬質(ハード)アルマイト+二硫化モリブデン(浸透処理)+テフロン(表面)。硬質あるまいとの皮膜だけでは接触面の圧力が高い場合や細かい振動、また摩擦が起きる場所に使用すると焼付きを発生する事があります。この硬質アルマイトに自主潤滑機能を持たせ、スプロケットにおける耐摩耗性能を向上する事に成功しました。潤滑性・耐摩摩耗性。電解解出によりアルマイトの微細孔全体に浸み渡った二硫化モリブデンが、硬質皮膜の摩擦抵抗を大幅に軽減します。無給油で摺動部に使用する潤滑性があります。耐久性。耐摩耗試験において。標準的な硬質アルマイトを数倍上回る耐久性能を記録。高硬度。標準アルマイトと比較して約130%-150%の向上。
サイズ520主な適合車種NINJA250/ZEPHYR400/KAI/ZZR250ELIMINATOR250/KR250520CONVERT:YZF-R6(06-)