材質PP取付両短辺21、55、56型-A、62、72、83、84、87、99、142-B、162型有効内寸(mm)493×335×307外寸(mm)530×366×327内寸(mm)494×336×316機能4側面及び上枠短側面右側にラベル剥離用リブ、左側にラベル剥離シボ面有底形状斜格子リブ折たたみ時の高さ(mm)141適合カード差しカード差し21型/カード差し55型/カード差し56型-A/カード差し62型/カード差し72型RoHS指令(10物質対応)対応最大圧縮荷重(kN)12.05嵌合商品マドコン50Bシリーズ/オリコンP51Bシリーズ/ペタンコシリーズ/オリコン51B(透明)/オリコン51B/オリコン51B-B(透明)/オリコン51B-B/オリコンP31B(透明)/オリコンP31B