仕様【キーパッド】2ボタン操作、【データログ機能】データログ機能(4センサーを1分間隔で3カ月間)/ログ間隔は1秒から3600秒の間で設定可能、【EMI/RFI】EMI and ESD test: 100MHz to 1GHz 30V/m, no alarm/Contact: ±4kV/Air: ±8kV, no alarmセット内容本体、ACアダプタ、充電器、クイックスタートガイド、取扱説明書、フィルター、USBケーブル、ソフトウェア質量(g)365(バッテリーおよびクリップを含む)タイプ拡散式センサー【可燃性ガス】接触燃焼式ガスセンサー(補正係数機能有)、【酸素】液体電解質酸素センサー、【毒性ガス】H2S, CO, SO2, HCN 電気化学センサー保護等級IP67通信方式PCと通信してデータログのダウンロードや設定の変更が可能バッテリーリチウムイオン電池校正2点間校正(ゼロ点、標準ガス)、手動もしくは自動校正機AutoRAE2ディスプレイモノクロディスプレイ(自動点灯/スクリーン反転機能付)、40×27mm表示項目ガス濃度、バッテリー残量、STEL/TWA及び最小値、マンダウンアラーム動作温湿度範囲-20~50℃/0~95%RH(結露しないこと)寸法(幅W×奥行D×高さH)(cm)8.2×4.2×14安全規格米国/カナダ: classified for use in Class I/Division 1,Groups A/B/C and D、ヨーロッパ: IECEx/ATEX (II 1G Ex ia IIC T4)動作時間14時間※仕様は20℃の環境下のものであり、低温やアラームが頻発する状況では動作時間が短くなる場合があります言語表示17カ国語対応(設定の変更にはPCが必要です)、アラビア語、中国語、チェコ語、オランダ語、英語、フランス語、ドイツ語、インドネシア語、イタリア語、日本語、韓国語、ノルウェー語、ポーランド語、ポルトガル語、ロシア語、スペイン語、スウェーデン語アラーム95dBブザー(30cmの距離)、バイブレーション、点滅LEDおよび画面表示、アラーム:アラームラッチもしくは自動リセット、機器異常およびバッテリー残量低下を通知するアラームサービス分類レンタル