仕様水槽材質:ステンレス(SUS304)、温度表示精度(℃):±2、タイマー設定範囲:0~99時間59分、取付可能温度計サイズ(mm):Φ7~Φ10、ヒーター容量:シーズヒーター750W、電源(W):AC100V 50/60Hz 800質量(kg)約4材質(本体)ステンレス(SUS430)槽内寸法(mm)Φ180×180外寸(mm)260×266(突起を含む寸法/280)×241安全装置温度過昇防止装置・過電流防止ヒューズ電源コード(m)2.5(3Pプラグ)水槽容量(L)4温度センサーK熱電対温度制御方式マイコンPID制御温度設定範囲(℃)室温+5~80アズワン品番1-5990-11