仕様測定範囲:温度/0~60℃、湿度/10~90%RH●表示分解能:温度/0.1℃、湿度/1%RH●表示精度:●▼温度/±0.3℃(Typ)、±0.5℃(Max)(0~60℃)●▼湿度/±3%RH(Typ)、±5%RH(Max)(25℃・10~90%RH)●サイズ:本体/110×32×77mm、表示部/52×40mm●材質:ABS樹脂●サンプリングインターバル:30sec●電源:単3乾電池×2本(テスト用付属)●重量:約200g(電池2本含む)●★校正ポイントは、25℃、50%です。その他ポイントをご希望の際は別途お問い合わせください。アズワン品番4-794-01-57校正証明書一般校正(中国語)