チュービングポンプアズワン12日以内出荷
液体・スラリーを定量に流します。グランド・シール・弁が無く、弁漏れやシール漏れの心配がありません。自動逆止め弁の作用で逆流の心配がありません。フリップトップ方式(上下開閉方式)により、チューブの交換がワンタッチでスムーズです。最大2つのヘッドを取り付けられます(標準は1ヘッド付属)。
規格313/US200型(1ch)電源AC100V 50/60Hz電源コード(m)2(2Pプラグ)吐出圧力(MPa)目安:シリコンチューブ/最大0.15、マープレンチュープ/最大0.2(チューブ材質やサイズによって異なる)流量(mL/min)50Hz/0.4~1099、60Hz/0.4~1259回転数[50/60Hz](min-1[r.p.m])12~186/12~213使用可能チューブシリコン、マープレン、バイオプレン、ネオプレン、タイゴン等 ※肉厚1.6mm・内径Φ0.5~8.0mmのチューブを使用してください。ヘッド個数取付ポンプ:2(標準ポンプヘッド+拡張ポンプヘッド)使用可能粘度(cP)200アズワン品番1-5425-21呼び水不要正転逆転運転切替可能