仕様【クリーン特性/パーティクル数(0.5~20um)】規格値/<400count/cm2、試験方法/IESTRP-CC-005.4、フッ素(F):規格値/<0.005ug/cm2、試験方法/IESTRP-CC-005.4、塩素(Cl):規格値/<0.10ug/cm2、試験方法/IESTRP-CC-005.4、亜硝酸塩(NO2-):規格値/<0.005ug/cm2、試験方法/IESTRP-CC-005.4、臭素(Br-):規格値/<0.020ug/cm2、試験方法/IESTRP-CC-005.4、硝酸塩(NO3-):規格値/<0.10ug/cm2、試験方法/IESTRP-CC-005.4、リン酸(H3PO4):規格値/<0.005ug/cm2、試験方法/IESTRP-CC-005.4、硫酸(H2SO4):規格値/<0.020ug/cm2、試験方法/IESTRP-CC-005.4、不揮発性残留物:規格値/<1.00ug/cm2、試験方法/IESTRP-CC-005.4、引張強度:規格値/>14MPa、試験方法/ASTM D6319、破断伸び率:規格値/>500%、試験方法/ASTM D6319、帯電減衰時間:規格値/<0.5秒、試験方法/ANSI/ESD-STM11.11& ANSI/ESD SP15.1、摩擦帯電圧:規格値/<20V、試験方法/ANSI/ESD-STM11.11& ANSI/ESD SP15.1、表面抵抗率:規格値/<10#10#Ω/sq、試験方法/ANSI/ESD-STM11.11& ANSI/ESD SP15.1、帯電減衰時間:規格値/<0.5秒、試験方法/ANSI/ESD-STM11.11& ANSI/ESD SP15.1、摩擦帯電圧:規格値/<20V、試験方法/ANSI/ESD-STM11.11& ANSI/ESD SP15.1、表面抵抗率:規格値/<10#10#Ω/sq、試験方法/ANSI/ESD-STM11.11& ANSI/ESD SP15.1材質ニトリル厚さ(mm)0.12入数(枚)100対応クリーンルームクラス10(ISO 4)全長(cm)30.5