仕様測定温度範囲:-40~+80℃(内部センサー)、-40~+120℃(外部センサー使用時)●精度:-10~+50℃/±0.3℃、左記以外/±0.5℃●記録間隔:1~255分、1~60秒●分解能:0.1℃●記憶容量:16000件(記憶容量で終了/ロールオーバー)●対応OS:Windows(R)7/8.1/10●外寸法:90×55×15mm●重量:90g●電源:ロガー/ボタン電池CR2430×1個(テスト用付属)●※接続機器の詳細はお問い合わせください。●校正ポイントは本体・温度センサーとのセット校正、温度-20℃ +20℃ 2点です。アズワン品番3-3423-01-57校正証明書一般校正(中国語)