【レンタル】ホットプレートアズワン翌々日出荷から4日以内出荷
マイコン式PID制御を採用し、高精度な温度コントロールが可能です。表示部には視認性に優れた液晶画面を採用しています。4種類のタイマー機能(ON・OFF・ON/OFF・SET)を標準装備し、プログラム機能は最大8ステップまでの温度・時間の入力が可能です。 データ記録通信のための専用ソフト(CDROM)・通信ケーブル(オプション)により、容易にパソコンでデータを管理する事が可能です。外部温度センサー(オプション)の使用で直接試料温度をコントロールする事が可能です。アラーム信号出力を標準装備し、異常時に他機器の停止や予備システムの起動を行う事が可能です。本体正面操作部とホットプレート部との間には安全ランプを装備しています(天板温度55℃以下になるまで点灯)。安全装置は2つの独立した回路からなるダブルロック機構を採用しています。最高温度まで約30分で昇温します。天板温度分布幅は4℃(200℃設定時)の高精度です。
最高温度(℃)350プレート寸法(mm)250×250温度設定範囲(℃)室温+10~350通信機能PC出力(USB)寸法(mm)320×360×101電源(V)AC100(50/60Hz)